Shop All Drain Stoppers
Watco
Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass
Mfr # 48700-FA-PB-G-2P
Zoro # G303527324
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
Product Information
- Brand Watco
- MFR # 48700-FA-PB-G-2P
- Zoro # G303527324
- UPC # 640263089826
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Brass |
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (1192910-2BZ)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CN04)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size (855-040)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Chrome (939290-CP)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Bronze (58301-BZ)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brass (38301-PB)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Oil- Rubbed Bronze (38412-BZ)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brass (59290-PB)
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. (30105)
- Watco Drain Stoppers