Shop All Interior Stains & Finishes
Watco
Revitalizing Oil, Clear, Gloss, 1 qt.
Mfr # 66041
Zoro # G0763971
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Gloss
- Size 1 qt.
- Coverage 100 to 125 sq. ft.
- Dry Time 72 hr.
Product Information
- Brand Watco
- MFR # 66041
- Zoro # G0763971
- UPC # 26748066047
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Wood Oil, Cleaner Form Liquid, Container Size 1 qt, Container Type Non-Aerosol Can, Biodegradable No, Fragrance Unscented, Surfaces for Use On Wood, VOC Content 46 Percent, Flash Point 104 Degrees F, Net Weight 30 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Gray (HT 440)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- LINZER Pad Corner Painter (PD7002)
- WATCO Transparent Natural Oil-Based Danish Oil 1 gal (65731)
- WATCO Transparent Clear Oil-Based Teak Oil 1 qt (242226H)
- WATCO Transparent Dark Walnut Oil-Based Danish Oil 1 qt (242220)
- WATCO Transparent Natural Oil-Based Danish Oil 1 qt (242218)
- WATCO Transparent Dark Walnut Oil-Based Danish Oil 1 pt (242221)
- WATCO Watco Lacquer Satn11.2Oz (63281)
- VARATHANE Premium Aged Wheat Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333660)
- Watco Interior and Exterior Paints and Stains