Shop All Shower Drains
Watco
Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver
Mfr # 38516-CP
Zoro # G3111421
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Color - Drains Chrome
- Type Push Pull(R) Tub Stopper
- Connection 3/8 in and 5/16 in Brass Pin
- Length (In.) 2 in
Product Information
- Brand Watco
- MFR # 38516-CP
- Zoro # G3111421
- UPC # 640263004577
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Length (In.) | 2 in |
Overall Diameter | 2 in |
Fits Maximum Drain Size | 2 in |
Details
Color - Drains | Chrome |
Type | Push Pull(R) Tub Stopper |
Connection | 3/8 in and 5/16 in Brass Pin |
Includes | Brass pin threaded 3/8 in -16, Brass pin threaded 5/16 in -18, stopper. |
Item | Drain Stopper |
Material of Construction - Drains | Brass |
Finish | Brass |
Material | Brass |
Drain Stopper Type | Push and Pull |
Color | Silver |
Product Type | Drain Stopper |
Application | Tub |
Description
Drain Stopper, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- GROHE Essentials Multi-Towl Rack 550 mm Chrome (40800001)
- LEGEND VALVE 1" F1960 PPSU PEX PLUG (461-945)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Tub Closure Lift And Turn (58301-CP)
- WATCO Tubular Bath Waste 500 (500-LT-PVC-CP)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- Watco Shower Drains