Shop All Drain Stoppers
Watco
Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brass
Mfr # 38516-PB
Zoro # G403527439
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watco
- MFR # 38516-PB
- Zoro # G403527439
- UPC # 640263004607
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Brass |
Description
Watco Push Pull Bathtub Stopper with a 3/8 in. and 5/16 in. combo Pin Adapter. This bathtub stopper is great for a repair, upgrade or to replace. Bathtub drain will need to have cross bars with either a 3/8 in. or 5/16 in. diameter for the pin adapter to thread into the drain. This Watco stopper is a great addition to existing bathtub accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3054#01)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- ZORO SELECT 2-1/2" Welded SS Blind Flange (4381005060)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- WATCO Univ. NuFit Push Pull w-Grid, 1-Hole Overflow and 2-P, - Silicone (48700-PP-BZ-G-2P)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38380-CP)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Chrome (58751-PP-CP-G)
- KOHLER Stopper Assembly, Drain (1274350-BN)
- Watco Drain Stoppers