Shop All Shower Drains
Watco
Nufit Push Pull Tub Closure
Mfr # 48600-CP
Zoro # G1600295
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Color - Drains Chrome
- Material of Construction - Drains Brass
- Connection Silicone Adhesive
- Includes Silicone Adhesive, Strainer Body
Product Information
- Brand Watco
- MFR # 48600-CP
- Zoro # G1600295
- UPC # 640263007059
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Details
Color - Drains | Chrome |
Material of Construction - Drains | Brass |
Connection | Silicone Adhesive |
Includes | Silicone Adhesive, Strainer Body |
Type | Push Pull |
Item | Drain Stopper |
Finish | Chrome |
Material | Brass |
Drain Stopper Type | Push and Pull |
Color | Silver |
Application | Tub |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Silicone Adhesive, Strainer Body, Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- THRIFCO PLUMBING 1 Inch PVC Threaded Cap SCH 40 (8113720)
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 50 (BF-POE10-SD5M-50PK)
- LEGEND VALVE 1-1/4 T1002 NO LEAD BALL VALVE (101-066NL)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Universal Bathtub Stop/Drain, Combo Pin (48751-FA-CP-G)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- WATCO Tub Closure Lift And Turn (58301-CP)
- TEMPLETON 37680B Gasket Tip Toe Drain- pack of 5 (TE613523)
- Watco Shower Drains