Shop All Sink Drains
Watco
Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain
Mfr # 715-P-BN
Zoro # G7596453
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 7.75 in
- Width 3.5 in
- Height (In.) 3.5 in
Product Information
- Brand Watco
- MFR # 715-P-BN
- Zoro # G7596453
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 7.75 in |
Width | 3.5 in |
Height (In.) | 3.5 in |
Details
Material | Plastic |
Finish | Nickel |
Description
1 1/4 in. Diameter x 8 1⁄2 in. length PVC plastic IdealLav lavatory drain. Includes both grid strainer and positive internal stopper that holds water overnight. Includes chrome plated plastic replaceable grid strainer. One-piece easy installation. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Female Flare X 3/8 in. D Male Flare Brass Reducing Adapter (4506028)
- WATERSAVER Renewable Unit (BNV200)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (6 PHH-S)
- RIDGID Inner-Outer Reamer, 1/2-2 In (227S)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Brass Nickel IdealLav Lav Drain (815-B-BN)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- WATCO 1-1/4 in. X 8-1/2 in. Plastic IdealLav Lavatory Dra, and Cast Brass Grid Strain, Chrome (715-B-CP)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- Watco Sink Drains