Shop All Drain Stoppers
Watco
1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass
Mfr # 58305-PB
Zoro # G403527316
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watco
- MFR # 58305-PB
- Zoro # G403527316
- UPC # 640263014897
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Brass |
Description
Watco PresFlo Bathtub Closure Dimensions are 1.865 in. overall diameter x 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. flange. Watco Lift and Turn Bathtub Trim Kit Dimensions are 1.865 in. overall diameter x 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.75 in. flange. Need to know existing bathtub drain dimensions and threads. Watco is the Irrigation, Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- KOHLER Artifacts Hotelier (72575-SN)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (58305-BN)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38301-BN)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Oil- Rubbed Bronze (38412-BZ)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass (48750-PP-PB-G-47)
- LARSEN SUPPLY CO 1-1/4 Lift/Turn Drain (03-4805)
- Watco Drain Stoppers