Shop All Paint Removers
This Product is Discontinued
Watch Dog
Graffiti Removal Test Patch Kit (Discontinued)
Mfr # GRK01W
Zoro # G0469500
This Product is Discontinued
Key Features
- Size 16 oz
- Application Method Brush, Spray
- Base Type Water
- Container Size 16 oz
- Includes Watch Dog All Purpose Graffiti Remover, Watch Dog Lift Away Smooth Surface Graffiti Remover, Watch Dog Wipe Out Porous Surface Graffiti Remover
Product Information
- Brand Watch Dog
- MFR # GRK01W
- Zoro # G0469500
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Application Method | Brush, Spray |
Base Type | Water |
Includes | Watch Dog All Purpose Graffiti Remover, Watch Dog Lift Away Smooth Surface Graffiti Remover, Watch Dog Wipe Out Porous Surface Graffiti Remover |
VOC Content | VOC Free |
Item | Graffiti Removal Test Patch Kit |
Sub-Category | Sample Kit |
Application | Removes Graffiti From Brick, Concrete, Enamel, Glass, Metal, Plastics, and Stone |
Product Form | Paste |
Odorless | Yes |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | Less Than 2% |
Materials Removed | Graffiti |
Remover Type | Paint Stripper and Remover |
Strength | Full Strength |
Container Type | Kit |
For Use On | Brick, Concrete, Enamel, Glass, Metal, Plastic, Stone |
Biodegradable | Yes |
Description
Graffiti Removal Test Patch Kit, Materials Removed Graffiti, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 16 oz, Includes Watch Dog All Purpose Graffiti Remover, Watch Dog Lift Away Smooth Surface Graffiti Remover, Watch Dog Wipe Out Porous Surface Graffiti Remover, Application Removes Graffiti From Brick, Concrete, Enamel, Glass, Metal, Plastics, and Stone, For Use On Brick, Concrete, Enamel, Glass, Metal, Plastic, Stone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.