Shop All Solar Panels
Wasserstein
Solar Panel, 3.5 W, Cable Connector
Mfr # NestOut2PremSolarWhtUSA
Zoro # G309986477
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 3.5 W
- Overall Width 11.28 in
- Overall Height 4.96 in
- Overall Depth 0.80 in
- Connector Cable Connector
Product Information
- Brand Wasserstein
- MFR # NestOut2PremSolarWhtUSA
- Zoro # G309986477
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 11.28 in |
Overall Height | 4.96 in |
Overall Depth | 0.80 in |
Cable Length | 13ft |
Details
Item | Solar Panel |
Maximum Power Point | 3.5 W |
Connector | Cable Connector |
Weight | 1.71 lb. |
Color | White |
Material | Plastic |
For Use With | Google Nest Cam Outdoor or Indoor, Battery |
Description
Non-stop solar power, made of premium us-engineered solar cells, the Wasserstein premium solar panel quickly charges your nest cam with just a few hours of sunlight. High power solar cells, the premium solar panel delivers up to 3.5w of solar power, making it 30% more powerful than the standard Wasserstein solar panel for nest cam. Reduced downtime, the solar panel keeps your nest camera powered for a longer period of time and reduces the need to charge the battery often. Maximum sunlight exposure, the unique 360-degree rotatable mount and a 13ft 4m cable give you the flexibility to maximise sunlight exposure. Made for google, designed and manufactured by Google's leading accessory partner, the Wasserstein premium solar panel has passed the made for google certification to ensure 100% compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarBlk3pUS)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWhtUSN)
- WASSERSTEIN Solar Panel, 2 W, 5V, Cable Connector (ArloEssentialSolarWht2pUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- MIGHTY MAX BATTERY Monocrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990191)
- Wasserstein Solar Panels