Shop All Security Video Cameras
Wasserstein
Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK
Mfr # ArloPro4XLBlkCase3pUS
Zoro # G609978936
product price: $22.99
/pk 3, $7.66/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Silicone
- Length 5.16 in.
- Height 3.58 in.
- Width 3.9 in.
Product Information
- Brand Wasserstein
- MFR # ArloPro4XLBlkCase3pUS
- Zoro # G609978936
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 5.16 in. |
Height | 3.58 in. |
Width | 3.9 in. |
Details
Color | Black |
Item | Silicone Case |
Material | Silicone |
Compatible With | Arlo Pro 4 XL Rechargeable Battery Housing |
Description
360 Deg protection, silicone skin for arlo fully encases your camera, protecting it from scratches and other damage. Weather resistance, this arlo pro 4 xl rechargeable battery housing cover skin protects your camera from the weather by repelling rain and other dangerous elements. Slips on easily, soft, flexible material quickly and easily slips on over your arlo security camera system wireless unit. Fresh look, changes your camera color and gives your arlo ultra, ultra2, pro3, pro4 camera a fresh, updated appearance and a more discreet look. Compatible, designed exclusively for arlo pro 4 xl rechargeable battery housing cover; do not use this as a standalone cover for arlo ultra, ultra2, pro3, pro4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal (ML12-12F2513)
- V7 V7 KU200US USB Multimedia Keyboard PS2 Adapter with English Layout US (KU200US)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- WASSERSTEIN 2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black (UnivPoleMountBlkUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- VADDIO Thin Profile Mnt Kit Whte Con (535-2000-244W)
- Wasserstein Closed Circuit TV Systems & Accessories