Shop All Security Video Cameras
Wasserstein
Premium Solar Charger, Weatherproof, for Ring Video Doorbell 2nd Gen
Mfr # RingDBSecSolarSPremBlkUS
Zoro # G809978934
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.46 in.
- Height 1.5 in.
- Material Plastic
- Color Black
- Width 5.55 in.
Product Information
- Brand Wasserstein
- MFR # RingDBSecSolarSPremBlkUS
- Zoro # G809978934
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 8.46 in. |
Height | 1.5 in. |
Width | 5.55 in. |
Details
Item | Solar Charger |
Material | Plastic |
Color | Black |
Compatible With | Video Doorbell 2nd Gen |
Description
Premium solar charger, powered by us-engineered efficient solar cells, the solar panel provides a stable charging experience to your ring doorbell even in low-light conditions. Continuous charging, it prolongs the battery life of your ring video doorbell by continuous charging with just a few hours of direct sunlight exposure. No cable mess, connect your ring video doorbell 2nd gen to the solar charger with a micro-usb cable, which eliminates the messy cable of hardwired installation. Weatherproof design, this premium solar charger is made of high-grade, weather-resistant materials making it perfect for outdoor use. Effortless fitting, the box includes the toolkit and easy-to-follow instructions for an installation within minutes, making it a perfect mounting option for your doorbell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercoms (TD-12H/B)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-33111B)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- WASSERSTEIN Camera Gutter Mount, Weatherproof, for Google Nest Cam Battery, White (NestCamGutterMntWhtUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- Wasserstein Security Video Cameras