Shop All Security Video Cameras
Wasserstein
Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK
Mfr # GutterSolar3WhtUSA
Zoro # G609978929
product price: $33.99
/pk 3, $11.33/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 3.03 in.
- Material Metal, Plastic
- Length 5.12 in.
- Height 2.76 in.
Product Information
- Brand Wasserstein
- MFR # GutterSolar3WhtUSA
- Zoro # G609978929
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 3.03 in. |
Length | 5.12 in. |
Height | 2.76 in. |
Details
Color | White |
Material | Metal, Plastic |
Item | Camera Gutter Mount |
Compatible With | Ring, Arlo, Blink, Reolink Cams & Compatible Solar Panels |
Installation | No-Drill |
Flexible Positioning | 360° Swivel and 180° Tilt |
Description
One gutter mount that fits all, the Wasserstein gutter mount works seamlessly with our solar panel compatible with the ring spotlight camera, ring stick up cam, Reolink argus pro, Reolink argus 2, Arlo pro, Arlo pro 2, Arlo go, Arlo light, blink outdoor, blink xt2, and blink XT. It is also compatible with the ring and Arlo versions of solar panel. Maximum sunlight exposure, made with high-grade, rugged materials, our gutter mount lets you place your solar panel in maximum sunlight exposure. Positioned at a greater height, our rust-resistant mount helps you move or replace your solar panel easily. Flexible positioning, our gutter mount can easily be adjusted with 360-degree swivel and 180-degree tilt, allowing the flexible positioning of your solar panel. It features a strong and secure angle lock that will enable your solar panel to remain in the same position. Easy installation, installation is easy as 1-2-3. The mounting plate can be installed from either side. Once the solar panel is installed on the gutter mount, just hang it on the gutter plate, and then find the perfect angle. It can be moved from one place to another without having to drill holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- EMPIRE 3.7V Canon NB-1L Li-ion 750 mAh Battery - 2.77 watt (BLI-198)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Black (RXC-25BTBLK)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-235 (RAM-101U-235 RAM MOUNTS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN Battery Charging Station, for The Rechargeable Batteries for Ring Cameras (RingBatCharUSA)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White (GutterSolarWhtUSA)
- VOSKER 6 ft Cable Lock for Security Box or Camera Color Black (VOS-V-CB-LOCK)
- Wasserstein Closed Circuit TV Systems & Accessories