Shop All Security Video Cameras
Wasserstein
Doorbell No-Drill Mount, for Google Nest Doorbell battery
Mfr # GoogleDBNoDrillMntUS
Zoro # G109978917
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.67 in.
- Length 5.75 in.
- Material Plastic
- Width 1.38 in.
Product Information
- Brand Wasserstein
- MFR # GoogleDBNoDrillMntUS
- Zoro # G109978917
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 0.67 in. |
Length | 5.75 in. |
Width | 1.38 in. |
Details
Color | Black |
Item | Doorbell Mount |
Material | Plastic |
Compatible With | Google Nest Doorbell (battery) |
Installation | No-Drill |
Description
No drilling required, attach your google nest doorbell batteryto your wall without screws; use the adhesive tape provided to keep your doorbell securely in place without damaging the wall. Compatible model, the Wasserstein no-drill mount is compatible with google nest doorbell battery for a hassle-free installation, and a guaranteed easy and damage free removal. Works with wedges, this wall mount is compatible with your wedge which improves the viewing angles of your nest doorbell. Strong support, the no-drill mount has been tested to support weight up to 2.2 lbs. Built to last, our wall mount is made of high-grade materials and can withstand harsh weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-1230 PS1230 12V 3.2Ah Sealed Lead Acid Battery (POWER-SONIC-PS-1230 PS1230)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- IKEY Mobile Numeric Keypad w/ Vesa Mounting Pattern And Green Backlighting (IK-18-USB)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible Solar Panels, White, 3PK (GutterSolar3WhtUSA)
- WASSERSTEIN Power Supply Adapter, for Wyze, Nest, Eufy, Arlo Essential Video Doorbells (NestHello18VUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- WASSERSTEIN Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired (NestCamIndoorMagnetMntUS)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- RFR - JANSEN ELECTRONICS Outdoor Dummy Security Camera with LED Light (OUTFLED)
- Wasserstein Security Video Cameras