Shop All Security Video Cameras
Wasserstein
Camera Magnetic Wall Mount, for Google Nest Cam Indoor, Wired
Mfr # NestCamIndoorMagnetMntUS
Zoro # G709978911
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.14 in.
- Material Alloy Steel, Iron, Meta
- Color White
- Width 2.4 in.
- Length 2.4 in.
Product Information
- Brand Wasserstein
- MFR # NestCamIndoorMagnetMntUS
- Zoro # G709978911
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 1.14 in. |
Width | 2.4 in. |
Length | 2.4 in. |
Details
Material | Alloy Steel, Iron, Meta |
Color | White |
Item | Camera Magnet Mount |
Cable Management | 4 Cable Clips Included |
Compatible With | Google Nest Cam (Indoor, Wired) |
Description
Powerful magnet, this nest cam indoor wall mount has a strong, secure magnet that provides a sturdy mounting base for your google nest cam and attaches to most metal surfaces iron, steel, etc. More mounting options, this versatile nest cam magnetic mount provides you with more options on where you can place your security cam - meaning more viewing angles. Cable control, unique mounting design provides a clear, uninterrupted path for the cable, so you don't need to worry about tangled or awkward cable placement, 4 cable clips included. Easy to install, this nest cam mount has an ultra-simple setup and can be used almost instantly - simply drill in the mount and attach the nest cam to the magnetic base. Fully compatible, this nest cam mount is exclusively designed for use with the google nest cam indoor, wired.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- TRANSCEND INFORMATION 128Gb Ssd, 2.5, Ide, Mlc (TS128GPSD330)
- TRIPP LITE Rack Console KVM, 19" LCD, 1U (B021-000-19)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 35 Deg to 55 Deg, for Arlo Essential Video Doorbell Wire-Free (ArloEssDBHorWedgeUS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- WASSERSTEIN Gutter Mount, for Ring, Arlo, Blink, Reolink Cams, Compatible, Solar Panels, Black (GutterSolarBlkUSA)
- WASSERSTEIN 2-in-1 Camera Gutter Mount, for Google Nest Cam Battery, and Compatible Solar Panel, White (NestCamOutGutterWhtUS)
- WASSERSTEIN Doorbell Vertical Adj. Angle Mount, and Wall Plate, 0 Deg to 10 Deg, for Ring Video Doorbell Wired (RingDBBatVerWdg+WlPltBlkUS)
- HANWHA TECHWIN Poe Nvr 8Ch (QRN-810S)
- Wasserstein Security Video Cameras