Shop All Security Video Cameras
Wasserstein
Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Charcoal
Mfr # GoogleHubMaxStaBlkUSA
Zoro # G709978942
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 5.4 in.
- Height 2.7 in.
- Length 10 in.
- Color Black
Product Information
- Brand Wasserstein
- MFR # GoogleHubMaxStaBlkUSA
- Zoro # G709978942
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 5.4 in. |
Height | 2.7 in. |
Length | 10 in. |
Details
Material | Plastic |
Color | Black |
Item | Tablet Stand |
Compatible With | Google Nest Hub Max |
Flexible Positioning | 360° Swivel and 25° Tilt |
Description
Sturdy stand, safely holds your nest hub max in place while propping it up. The stand protects the cloth-covered base of the google home hub max from getting wet or dirty. Thoughtful design, easily adjust to your desired viewing angle with the stand's 360-degree rotation and 25-degree tilt capabilities. The open design surrounding the speaker ensures no interference in sound quality. Convenient locations , with the stand's compact, mobile design, easily carry and place your hub max in various locations around your home, e.G. Shelves, study desks, kitchen cupboards, etc., for your viewing convenience. The anti-slip bottom keeps it in place on any surface. Cable free, reduce clutter and hide unruly cords. The stand has a built-in storage space specially designed for cables, freeing up desk/counter space and providing a cleaner look. Made for google, designed and manufactured by google's leading product partners. Passed the rigorous made for google certification process to ensure 100% compatibility with google nest devices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for Yuasa YUAM3RH4S (YTX14-BSGEL330)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- VINPOWER DIGITAL Vinpower Digital USBSHARK-3T-BK USBShark 3 Target standalone USB Flash Pen Drive Copy Duplicator (USBSHARK-3T-BK)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195-sw1 (RAM-VB-195-SW1 RAM MOUNTS)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 2PK (MetalMountWhite2USA)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- Wasserstein Security Video Cameras