Shop All Security Video Cameras
Wasserstein
2-in-1 Universal Camera Pole Mount, for Wyze, Blink, Ring, Arlo, Eufy Camera, Black
Mfr # UnivPoleMountBlkUS
Zoro # G809978910
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in.
- Width 6 in.
- Material Metal, Plastic
- Height 2.75 in.
- Color Black
Product Information
- Brand Wasserstein
- MFR # UnivPoleMountBlkUS
- Zoro # G809978910
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 6.5 in. |
Width | 6 in. |
Height | 2.75 in. |
Details
Material | Metal, Plastic |
Item | Camera Pole Mount |
Color | Black |
Installation | No-Drill |
Compatible With | Wyze, Blink, Ring, Arlo, Eufy Camera |
Description
Universal Compatibility, the Wasserstein 2-in-1 Smart Home Camera Pole Mount is compatible with most cameras and solar panels using a camera screw; Not compatible with Ring Super Solar Panels. Flexible positioning, with a 360-degree swivel and 90-degree tilt, our 2-in-1 security camera pole mount allows you to position your devices in a variety of ways. It has a sturdy and secure angle lock that allows you to keep your camera and solar panel in the same place. Functionality, perfect for round drainage pipe, tree branch, or other round poles. Our solar panel and camera post can be mounted from a higher vantage point. Unique Design, with our rust-proof outdoor camera pole mount, the solar panel and camera can be easily moved without drilling to achieve the best positioning. Box Includes, 1 x Universal Pole Mount, 6 x Metal Loops Dia. 2 in./ 4 in./ 6 in., 1 x Adapter for Blink Cameras, 1 x Adapter for Ring Spotlight Camera, 1 x Allen Key and 1 x Velcro Band for cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS 4ft Flex Steel Lightning Aux Cable (CMN4706)
- ORING NETWORKING Slim Type 8 x 10/100/1000TX (RJ-45) PoE+, IGPS-1080-24V (IGPS-1080-24V)
- ILC Replacement for Bellavista H2b360 Battery (H2B360)
- QUEST TECHNOLOGY INTERNATIONAL Tnc (Male) Connector, 3Pc Crimp-On, Rg-58 (CTN-2112)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- WASSERSTEIN Anti-Theft Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2ThefWhtN)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- Wasserstein Closed Circuit TV Systems & Accessories