Shop All Hand Held Punches
Warwood Tool
Tie Plug Punch, Handle 36" L, Taper 7" L
Mfr # 21822
Zoro # G210607409
Free Shipping & Returns
$129.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AREMA Compliant
- Handle Finish Clear Lacquer
- Face Shape Square
- Handle Material Wood
- Taper Length 7 in
Product Information
- Brand Warwood Tool
- MFR # 21822
- Zoro # G210607409
- UPC # 810079922017
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Taper Length | 7 in |
Nose Length | 7 in |
Handle Length | 36 in |
Nose Diameter | 1/2 in |
Head Length | 12 in |
Face Length | 1/2 in |
Details
Item | Tie Plug Punch |
Standards | AREMA Compliant |
Handle Finish | Clear Lacquer |
Face Shape | Square |
Handle Material | Wood |
Head Weight | 4 lb |
Features | Frequently, These Plugs are Set in Old Holes so that when a New Spike is Driven it Will Fit Tightly |
Hammer Type | Tie Plug Punch |
Face Material | Alloy Steel |
Nose Shape | Square |
Head Material | Grade B |
Description
Tie Plug Punch, Hammer Type Tie Plug Punch, Non-Sparking Not Applicable, Tether Ready Not Applicable, Taper Length 7 in, Nose Shape Square, Nose Diameter 1/2 in, Nose Length 7 in, Head Material Grade B, Head Weight 4 lb, Handle Material Wood, Head Length 12 in, Face Length 1/2 in, Face Material Alloy Steel, Face Shape Square, Features Frequently, These Plugs are Set in Old Holes so that when a New Spike is Driven it Will Fit Tightly, Handle Finish Clear Lacquer, Handle Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip DR60693 48 in. Pipe Wrench (2392041)
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PLY5)
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- WARWOOD TOOL 516 Tip Bull Pin (33820)
- WARWOOD TOOL Round Track Punch, Handle 24" L, Taper 7"L (21922)
- WARWOOD TOOL 14 Tip Broad Head Bull Pin (33810)
- TEKTON 1/4 Inch Alignment Punch (66177)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 1/2 X 18" (MY22024)
- Warwood Tool Hand Held Punches