Shop All Sledges
Warwood Tool
Double Face Sledge Hammer, 36" L
Mfr # 53442
Zoro # G510707496
Free Shipping & Returns
$162.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Steel
- Overall Length 36 in
- Handle Material Wood
- Face Diameter 2 1/2 in
Product Information
- Brand Warwood Tool
- MFR # 53442
- Zoro # G510707496
- UPC # 810079923144
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 36 in |
Face Diameter | 2 1/2 in |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 10 lb |
Head Material | Steel |
Handle Material | Wood |
Features | Double Face Sledge |
Standards | Meet or Exceed AREMA Plan #13-08 |
Face Material | Alloy Steel |
Face Shape | Round |
FME Compliant | No |
Tether Ready | No |
Non-Sparking | No |
Hammer Type | Engineers Hammer |
Grip Style | Textured |
Double Faced | Yes |
Handle Finish | Clear Lacquer |
Replaceable Handle | Yes |
Dead Blow Hammer | No |
Description
Double Face Sledge Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 10 lb, Face Diameter 2 1/2 in, Overall Length 36 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant No, Replaceable Handle Yes, Double Faced Yes, Face Material Alloy Steel, Features Double Face Sledge, Handle Finish Clear Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Microduct Fisher on Stand w/ 350 ft. of 1/8" Fish Tape (10-18-350MDRS)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015124AS)
- TEKTON 1/4 Inch Drive x 7 mm Deep 6-Point Socket (SHD03107)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3127)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Safety Grip Handle (53412)
- WARWOOD TOOL 2 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13412)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Handle (13441)
- WARWOOD TOOL 3 lb Double Face Sledge, 16 Fiberglass Handle (13435)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13442)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Handle (13461)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- Warwood Tool Sledges