Shop All Sledges
Warwood Tool
Double Face Sledge Hammer, 36" L
Mfr # 53432
Zoro # G110707537
product price: $133.95
/ea
Free Shipping & Returns
$133.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 8 lb
- Head Material Steel
- Overall Length 36 in
- Handle Material Wood
- Face Diameter 2 1/4 in
Product Information
- Brand Warwood Tool
- MFR # 53432
- Zoro # G110707537
- UPC # 810079923106
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 36 in |
Face Diameter | 2 1/4 in |
Handle Length | 36 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 8 lb |
Head Material | Steel |
Handle Material | Wood |
Face Material | Alloy Steel |
Hammer Type | Engineers Hammer |
Grip Style | Textured |
Dead Blow Hammer | No |
Double Faced | Yes |
Features | Double Face Sledge |
Standards | Meet or Exceed AREMA Plan #13-08 |
Face Shape | Round |
Handle Finish | Clear Lacquer |
Replaceable Handle | Yes |
Non-Sparking | No |
FME Compliant | No |
Tether Ready | No |
Description
Double Face Sledge Hammer, Hammer Type Engineers Hammer, Non-Sparking No, Handle Material Wood, Head Material Steel, Head Weight 8 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, FME Compliant No, Replaceable Handle Yes, Double Faced Yes, Face Material Alloy Steel, Features Double Face Sledge, Handle Finish Clear Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- GENERAL TOOLS Punch Plier, 081 in OAL, Steel Body (73)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- WARWOOD TOOL 2 lb Double Face Sledge, 16 Fiberglass Handle (13415)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Handle (53411)
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Fiberglass Handle (13445)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- Warwood Tool Sledges