Shop All Lubricants
Warsaw Chemical
Slick Tire Mounting Lubricant, 55-Gallon drum
Mfr # 28537-0000055
Zoro # G408821075
product price: $501.99
/ea
Sold in multiples of 6 for $3,011.94
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$3,011.94
Free 30-Day Returns
Product Information
- Brand Warsaw Chemical
- MFR # 28537-0000055
- Zoro # G408821075
- Country of Origin United States
- Category Lubricants
Description
Our best selling water-based lubricant for quick mounting and dismounting of tires. Thick clinging formula. Contains rust inhibitors. Can be used as is or diluted. 55-Gallon drum.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- DYNABRADE Motor Assembly for Mini-Dynafile II (01393)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI YL (PLY02530-25)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 270-Gallon tote (28537-0000270)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 5-Gallon pail (28537-0000005)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 1-Gallon, 4PK (28537-0000004)
- RENEWABLE LUBRICANTS Bio-Based Food Grade Release Agent, 1 gal. (87013)
- EVAPO-RUST CRC Liquid Silicone Lubricant 7.5 oz 1 pk (05074)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- SUPER LUBE Multipurpose Grease, PTFE, 1 cc, NLGI 00 (82340/00)
- Warsaw Chemical Penetrants and Lubricants