Shop All Electrical Tapes
Warriorwrap
Linerless Rbbr Splicing Tape, High Voltag
Mfr # WW-HR-15
Zoro # G7749084
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Length 30 ft
- Performance Temp. 266°F
- Thickness 30 mil
- Tape Elongation 890%
Product Information
- Brand Warriorwrap
- MFR # WW-HR-15
- Zoro # G7749084
- UPC # 662381365606
- Country of Origin Spain
- Category Electrical Tapes
Dimensions
Tape Width | 1.5 in |
Tape Length | 30 ft |
Details
Description
Linerless Rbbr Splicing Tape,High Voltag
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Adhesive Remover, PC-Clear Series, Clear, 18.7 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (075005)
- UNIVERSAL Masking Tape, 0.75 in. x 60 yd., PK6 (UNV51334)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- SIKA General Purpose Acetoxy Cure Silicone -Clear (SIKASIL GP-C)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- 3M Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12 (2242-1-1/2X15FT)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- ZORO SELECT Cloth Tape, 1 x 25 ft, 125 mil, Tan, Vinyl (4YME7)
- Warriorwrap Electrical Tapes