Shop All Furnace and Heater Parts
Warrick Controls
Module, LWCO, 120V, 26K ohm
Mfr # 26MC1M0E
Zoro # G9547848
original price:
$757.21
33% off
new price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warrick Controls
- MFR # 26MC1M0E
- Zoro # G9547848
- UPC # 00694776853788
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Module, LWCO, 120V, 26K ohm |
Description
Module, LWCO, 120V, 26K ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 19" x 1", 4 Pack (FB17X19A_4)
- DAYTON Replacement Fan Panel and Drive Frame (50K346)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 4 in Width, 100 ft Length (FTDWI-002-064)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- WARRICK CONTROLS Copper Washer For 3B Fittings (7760514)
- FIREYE Program Module (MEP100)
- GECKO ALLIANCE Gecko Alliance 3420610-10 48 Frame 1.5HP 120V Side Discharge 2 Speed Pump (WW342061010)
- CARLIN 82792S Electrode Set 11"/10" (82792S)
- TRANE Swt01935 Switch; High (SWT01935)
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- Warrick Controls Furnace and Heater Parts