Shop All Trash Bags
Warp Brothers
Warp Brothers Industrial Bags 50 Count- Black 55 Gallon - FBP55.50
Mfr # 635057
Zoro # G503890907
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warp Brothers
- MFR # 635057
- Zoro # G503890907
- UPC # 42351433700
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
INDUSTRIAL BAGS 50 COUNT55 gal. 1.75 mil black trash bags have tough seams, and extremely puncture resistant. Packed 50 per roll.
UPC : 042351433700
Color : BLACK
Size : 55 GALLON
Length : 20.87
Width : 13.12
Height : 13.06
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 20.87x13.12x13.06
UPC : 042351433700
Color : BLACK
Size : 55 GALLON
Length : 20.87
Width : 13.12
Height : 13.06
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 20.87x13.12x13.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 2-1/2 in. Floor Brush Wet/Dry Vac Attachment, 14 in. Wide Vacuum Accessory (CMXZVBE38633)
- LYSOL No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098013)
- SPILL MAGIC Loose Absorbent, 0 gal, Chemicals, Fuel, Oil, Paint, Blue (97504)
- HOOVER HushTone HEPA Vacuum Bags, Type CC1, 10 PK (HVRAH10363)
- WARP BROTHERS Trash Can Liners, 42 gal., 33 x 48, 3 Mil (WA388568)
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- WARP BROTHERS Warp Brothers 795-HB42-20 Trash Can Liners; 42 gal.; 33 x 48; 3 Mil (795-HB42-20)
- WARP BROTHERS 36X56In 3Mil Drum Liner (HB55-30)
- PRESTO ECO-SAFE TRASH BAG COMPSTBLE 13G (GKL032194)
- ALUF PLASTICS Can Liner Comm Black .8M 10G (RL-2423H)
- Warp Brothers Trash Bags