Shop All Trash Bags
Warp Brothers
Warp Brothers Contractor Bags 15 Count- Black 55 Gallon - HBP55-15
Mfr # 820397
Zoro # G303890961
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Warp Brothers
- MFR # 820397
- Zoro # G303890961
- UPC # 42351434707
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
CONTRACTOR BAGS 15 COUNTShould be used where rugged clean-up and heavy trash are involved. Used for a wide variety of applications from covering items to vapor barrier to lining under items. 15 - 55 gallon 3 mil black bags per box.
UPC : 042351434707
Color : BLACK
Size : 55 GALLON
Length : 6.5
Width : 11
Height : 6.5
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 6.5x11x6.5
UPC : 042351434707
Color : BLACK
Size : 55 GALLON
Length : 6.5
Width : 11
Height : 6.5
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 6.5x11x6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9100000077)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- NILFISK/ADVANCE SQUEEGEE SET - RED, FITS ADVANCE SET (56112331)
- WARP BROTHERS Warp Brothers Industrial Bags 50 Count- Black 55 Gallon - FBP55.50 (635057)
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- WARP BROTHERS 36X56In 3Mil Drum Liner (HB55-30)
- WARP BROTHERS Warp Brothers 795-HB42-20 Trash Can Liners; 42 gal.; 33 x 48; 3 Mil (795-HB42-20)
- WARP BROTHERS Trash Can Liners, 42 gal., 33 x 48, 3 Mil (WA388568)
- IRON-HOLD Iron-Hold 33 gal Kitchen Trash Bags Twist Tie , 15PK (618826)
- Warp Brothers Trash Bags