Shop All Wire End Brushes
Warner
Wood Handle 10" Wire Brush, 4x16 Bristle Row
Mfr # 11084
Zoro # G209175025
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Brown
- Width 6.89"
- Overall Length 10.63"
Product Information
- Brand Warner
- MFR # 11084
- Zoro # G209175025
- UPC # 48661110843
- Country of Origin China
- Category Wire End Brushes
Dimensions
Width | 6.89" |
Overall Length | 10.63" |
Details
Bristle Color | Brown |
Description
Wood Handle 10" Wire Brush, 4x16 Bristle Row
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 320 Grit, Extra Fine, Aluminum Oxide (142815)
- GORDON BRUSH 1/2" NPT to 1/4" NPT Adapter (900997-A)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-002588)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- WARNER Soft Grip 10" Steel Shoe Handle Wire Brush, 4x16 Bristle Row (10486)
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- NYALOX BY DICO Nyalox End Brush, 240 Grit, Blue, 3/4" (7200027)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11007)
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- Warner Wire End Brushes