Shop All Painting Tools
Warner
Triple Edge Guide
Mfr # 431
Zoro # G9071240
product price: $3.69
/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 4"
- Material Metal
- Width 8"
- Depth 10.25"
Product Information
- Brand Warner
- MFR # 431
- Zoro # G9071240
- UPC # 048661004319
- Country of Origin United States
- Category Painting Tools
Dimensions
Length | 4" |
Width | 8" |
Depth | 10.25" |
Details
Color | Silver |
Item | Triple Edge Guide |
Material | Metal |
Net Weight | 2.08 lbs |
Description
Triple Edge Paint Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #7 Artist Paint Brush, Camel Hair Bristle (F1624)
- BINKS Gasket For Paint Pressure Tank (83-1420)
- RUST-OLEUM 40 oz Paint Activator, High Gloss Finish, Clear, Solvent Base (282115)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- WARNER Paint Guide, 15" 0 (432)
- WARNER Paint Can Opener (10000)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- WARNER Painters Tool, 7-In-1, PK10 (10830)
- WARNER 12" x 9" Foam Board Paint Color Test Panel (10630)
- HYDE Prostnls Hh 6-N-1 Multi-Too 06986 (6986)
- Warner Painting Tools