Shop All Utility Knives
Warner
Soft Grip SS Hawk Bill Linoleum Knife with Cover
Mfr # 11277
Zoro # G509201189
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5625"
- Width 6.875"
- Depth 9.75"
- Color Red
- Material Plastic
Product Information
- Brand Warner
- MFR # 11277
- Zoro # G509201189
- UPC # 48661112779
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 3.5625" |
Width | 6.875" |
Depth | 9.75" |
Details
Color | Red |
Material | Plastic |
Description
Soft Grip SS Hawk Bill Linoleum Knife with Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-8'11)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-16MM)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2321W-200)
- MILWAUKEE TOOL Knockout Tool and Organizer, 8V DC (2677-23, 48-22-8435)
- WARNER 8 Point 18MM Economy Snap‐Off Blade Knife, w/ 1 Blade, Bagged, Bucket (10798)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Box (102381)
- WARNER Snap-Off Blade Knife w/3 Blade, Snap-Off (119)
- WARNER Self Retracting Utility Knife, Self-Retracting Utility (566)
- WARNER 13 Point 9MM Auto Retractable Safety Snap‐Off Knife w/ 1 Blade (10841)
- OLFA Top Sheet/Liner Cutter Utility, 5 1/2 in L (TS-1)
- Warner Utility Knives