Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Soft Grip Safety Scraper, w/ 5 blades
Mfr # 11500
Zoro # G309201198
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Height 3.125"
- Length 5.6"
- Width 8.875"
Product Information
- Brand Warner
- MFR # 11500
- Zoro # G309201198
- UPC # 48661115008
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Height | 3.125" |
Length | 5.6" |
Width | 8.875" |
Details
Color | Blue |
Material | Plastic |
Description
Soft Grip Safety Scraper, w/ 5 blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- STILETTO STILETTO TB3MC Hammer, 15 oz Head, Titanium Head (TB3MC)
- WARNER Putty Knife, Stiff, 1-1/2" (609)
- WARNER Stuff Scraper, 3" (181)
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WARNER Broad Knife, Flex, 5" , Number of Pieces: 1 (620)
- WARNER Scraper, Stiff, 2" (10997)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- Warner Putty & Joint Knives, Spatulas, Scrapers