Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Scraper, SS, Straight Blade, 4", PK6
Mfr # 10738
Zoro # G9073088
product price: $5.95
/ea
Sold in multiples of 6 for $35.70
$35.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Stainless steel
- Includes Threaded Handle
- Number of Pieces 1
- Product Type Scraper
Product Information
- Brand Warner
- MFR # 10738
- Zoro # G9073088
- UPC # 48661107386
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Blade Material | Stainless steel |
Includes | Threaded Handle |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screwdriver, 6 In 1, Black (35801)
- IMPACTO Tool Suspenders, Tool Belt Suspenders, Black, Elastic, 0 Pockets (SUSPENDERS)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/2 in, SAE (4LZE3)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- WARNER Putty Knife, Flex, 1-1/2", PK20 (902)
- WARNER 3 in. Stiff Putty Knife (181)
- WARNER 2-3/8 in. Carbide 100X Scrpr W/Knob (10020)
- WARNER Mini Glass Scraper/Razor Blade Holder, w/2 Blades (34114)
- WARNER PROGRIP® 3" Stiff Scraper, .060" (90115)
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- HYDE INDUSTRIAL BLADE SOLUTIONS 11130 2.5 in. 4-Edge Scraper Replacement Blade, 10PK (79423111303)
- Warner Putty & Joint Knives, Spatulas, Scrapers