Shop All Utility Knife Blades
Warner
Replacement Blade, HD, 5", 5 Card
Mfr # 595
Zoro # G9071679
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5"
Product Information
- Brand Warner
- MFR # 595
- Zoro # G9071679
- UPC # 48661005958
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Length | 5" |
Details
Item | HD Replacement Blade,5",5/Card |
Description
HD Replacement Blade,5 In.,5/Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- INSIZE Vernier Caliper (1205-150S)
- WILLIAMS 3/4" Drive, 1-5/16" SAE Socket, 6 Points (HD-642)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- WARNER 4" Wall Scraper Blades, 100 Bulk, (double hole) For #690, #34690, #691 #693, #10907, #10908 (699)
- WARNER Replacement Blade, 2-Edge, 1-3/4" (811)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- WARNER Utility Blades, .025", 100 pcs (11049)
- WARNER Replacement Blade for 10419, 10" (10423)
- WARNER Strip N Clean Blade, 6" (794)
- LENOX Air Saw Blades 418T Bi-Metal 4 In. Long 18 Tpi (20426)
- Warner Knives, Cutters & Snips