Shop All Utility Knife Blades
Warner
Replacement Blade, 2-Edge, 1-3/4"
Mfr # 811
Zoro # G9072336
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-3/4"
- Material Steel
Product Information
- Brand Warner
- MFR # 811
- Zoro # G9072336
- UPC # 48661008119
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1-3/4" |
Details
Material | Steel |
Item | Replacement Blade,2-Edge,1-3/4" |
Description
Replacement Blade,2-Edge,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sds Plus 4-Cut Mas Drill Bit 3/16 Cutting Lgth 4 Overall Lgth 6-1/2 (83612)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-04-1/2)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6255)
- WARNER Blade Replacement, 2-3/8" (816)
- WARNER Replacement Blade for 10419, 10" (10423)
- WARNER Strip N Clean Blade, 6" (794)
- WARNER 4" Wall Scraper Blades, 100 Bulk, (double hole) For #690, #34690, #691 #693, #10907, #10908 (699)
- WARNER Strip N Clean Blade, 4", PK5 (793)
- WARNER 50 MM (2") Double Edge Carbide 100X® Replacement Blade (813)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- Warner Utility Knife Blades