Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Stiff, 1-1/2"
Mfr # 609
Zoro # G9071645
product price: $7.15
/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1-1/2"
- Blade Material Carbon Steel
- Includes Handle
- Features Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose
- Application Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives
Product Information
- Brand Warner
- MFR # 609
- Zoro # G9071645
- UPC # 48661006092
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Strong chiseled edge for scraping;Hollow-ground, heat-treated and annealed blades for toughness;Full tang blade to prevent blade breakage;Hang hole to make stocking eay for retailers; Brass rivets and eyelets mechanically lock handle to blade so it can't come loose |
Application | Furniture stripping;Scraping putty;Scraping paint;Scraping adhesives |
Number of Pieces | 1 |
Handle Material | Wood |
Item | Stiff Putty Knife,1-1/2" |
Description
Stiff Putty Knife,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 24mm Size (KTI-41824)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- BOSCH Spline Drive Hammer Steel, Slotting Tool (HS1821)
- WARNER FLOOR SCRAPER BLADE 4 (19451)
- WARNER Bent Scraper, 3" (397)
- WARNER Strip N Clean Scraper 4 in., 48 in. Steel Handle (792)
- WARNER 10" H.D. Floor Scraper, Ground Blade, Steel Handle, 52‐1/8" overall length (not including blade) (10419)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- WARNER Putty Knife, Flex, 1-1/4" , Includes: Handle (11022)
- WARNER 3/4" Full Flex Putty Knife (504)
- Warner Drywall and Plastering Tools