Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Putty Knife, Flex, 2" , Blade Material: Carbon Steel
Mfr # 90110
Zoro # G9073779
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2"
- Blade Material Carbon Steel
- Includes Handle
- Features Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility.
- Application Patching small cracks;Reglazing windows;Patching small holes
Product Information
- Brand Warner
- MFR # 90110
- Zoro # G9073779
- UPC # 48661901106
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2" |
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds; Blades have been hollow-ground thinner for maximum flexibility. |
Application | Patching small cracks;Reglazing windows;Patching small holes |
Number of Pieces | 1 |
Item | Flex Putty Knife,2" |
Description
The Warner 90110 Flex Putty Knife is a must-have for home maintenance and repair. It features a carbon steel blade that is flexible, allowing you to apply pressure on tight spots. This putty knife has a 2" blade width. The carbon steel blade is flexible and can be used for applying pressure on tight spots. You will find the Warner 90110 Flex Putty Knife comes in handy for all your household needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- BON TOOL Grout Float, Gum Rubber 4" X 9" X 5/8", Wood Handle (87-340)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- WARNER PROGRIP® 3" Stiff Scraper, .060" (90115)
- WARNER 3 in. Flexible Putty Knife (183)
- WARNER PROGRIP® 3" Stiff Scraper, Hammer Cap™ (90175)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- WARNER 1-1/4 in. Stiff Putty Knife (180)
- HYDE Heavy Duty Carbide Scraper, 2-Edge Blade (10610)
- Warner Putty & Joint Knives, Spatulas, Scrapers