Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
PROGRIP® 6" Flex Joint Knife
Mfr # 90122
Zoro # G9073751
product price: $10.59
/ea
Sold in multiples of 5 for $52.95
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Carbon Steel
- Color gray
- Includes Handle
- Features Flex blade that works great with heavier spackles and compounds;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents
Product Information
- Brand Warner
- MFR # 90122
- Zoro # G9073751
- UPC # 48661901229
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6" |
Height | 8.75" |
Length | 2.5" |
Width | 6" |
Details
Blade Material | Carbon Steel |
Color | gray |
Includes | Handle |
Features | Flex blade that works great with heavier spackles and compounds;Standard carbon steel hollow-ground blade to provide consistent flex and proper stiffness;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage Tapered handle design making the tool easier to clean after usage Safe to use with chemical solvents |
Application | Patching very large cracks;Patching very large holes;Taping drywall joints;Filling in drywall screw holes with joint compound |
Number of Pieces | 1 |
Item | Flex Broad Knife,6" |
Material | Plastic/Metal |
Description
Flex Broad Knife,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Bit, T-40 Super (82270)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- EVOLUTION Circular Saw Blade 1" To 5/8" Arbor Reduction Ring (CSBUSH15/8)
- WARNER 3 in. Flexible Putty Knife (183)
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- WARNER Easy Reach Bent Scraper 3 in. Threaded Handle Carbon 0.060 in. Steel Blade (397)
- WARNER 6 in. Progrip Flex Pty Knife (90126)
- WARNER 60MM (2‐3/8") Carbide Scraper, w/ Knob & Soft Grip Handle (3410020)
- WARNER 4 in. Progrip Flex Pty Knife (90124)
- WARNER Scraper, 1" (808)
- PURDY Scraper, Stiff, 2-1/2", Nylon (144900240)
- Warner Putty & Joint Knives, Spatulas, Scrapers