Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
PROGRIP® 3" Stiff Scraper, .060"
Mfr # 90115
Zoro # G9073788
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Color Black
- Includes Handle
- Features Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage
- Application Scraping larger surface areas;Furniture stripping;Scraping putty;Scraping paint
Product Information
- Brand Warner
- MFR # 90115
- Zoro # G9073788
- UPC # 48661901151
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Width | 3" |
Length | 2.75" |
Height | 9" |
Details
Color | Black |
Includes | Handle |
Features | Strong chiseled edge for scraping;Ribbed finger grip for better handling while scraping;Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage |
Application | Scraping larger surface areas;Furniture stripping;Scraping putty;Scraping paint |
Number of Pieces | 1 |
Item | Stiff Scraper,3" |
Material | Plastic/Metal |
Description
Stiff Scraper,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- IMPERIAL Retaining Ring Pliers, 6-1/4In, External (IR44S)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP (52705)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3-5/8 3-Flat Shk Fit I.D. Pipesize 3 Tubesize 3-1/2 (38341)
- WARNER Full Putty Knife, Flex, 3" , Blade Material: Carbon Steel (633)
- WARNER Putty Knife, Flex, 3/4" (604)
- WARNER 5 in. Progrip Flex Pty Knife (90125)
- WARNER Mini Glass Scraper/Razor Blade Holder, w/2 Blades (34114)
- WARNER Wire Brush, Scraper, SS, 14", PK6 (10483)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- Warner Putty & Joint Knives, Spatulas, Scrapers