Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Pro Stainless Steel 3" Putty Knife
Mfr # 95114
Zoro # G409175016
product price: $19.99
/ea
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless
- Length 9.375"
- Height 2.25"
- Width 4.5"
Product Information
- Brand Warner
- MFR # 95114
- Zoro # G409175016
- UPC # 48661951149
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Length | 9.375" |
Height | 2.25" |
Width | 4.5" |
Details
Color | Silver |
Material | Stainless |
Description
Pro Stainless Steel 3" Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 19/32" TG100 Collets (334457N)
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- WARNER HD Caulk Remover, .045" (10389)
- WARNER 4" Strip 'N' Clean™ Scraper, Steel Handle, 48" overall length (not including blade) (792)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- WARNER Utility Scraper, 1 Blade, PK10 (356)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- MARSHALLTOWN Stainless Steel, Taping Knife, 12"X3-1/8" (4512SD)
- Warner Drywall and Plastering Tools