Shop All Drywall Specialty Tool Accessories
Warner
Plastic Spray Shield Holder
Mfr # 10187
Zoro # G9072756
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5"
- Width (In.) 8.75"
Product Information
- Brand Warner
- MFR # 10187
- Zoro # G9072756
- UPC # 48661101872
- Country of Origin United States
- Category Drywall Specialty Tool Accessories
Dimensions
Length (In.) | 4.5" |
Width (In.) | 8.75" |
Details
Item | Plastic Spray Shield Holder |
Description
Plastic Spray Shield Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/2" Drive Increasing Adaptor, SAE (14003)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- GREENLEE Wheel, Rubber 12X3 (53390)
- WARNER Spray Shield, 36", Aluminum (419)
- WARNER Cardboard for Spray Shield Holder, 31" (10179)
- WARNER Spray Shield, Aluminum, 48" (10125)
- ADFORS FibaFuse(R) Paperless Wall Reinforcement (FDW9018-U)
- HOMAX Wall Patch, Self Adhesive, 6x6in, PK2 (2297)
- MIDWEST FASTENER 1" Zinc Plated Steel Ceiling Buttons 1000PK (53267)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- Warner Drywall Specialty Tool Accessories