Shop All Electro Mechanical Actuators
Warner Linear
Linear Actuator, 24VDC, 100 lb., 6 In
Mfr # M1-D024-0100-A06-LN
Zoro # G4445402
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 100 lb
- Stroke Length 6 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 24V DC
Product Information
- Brand Warner Linear
- MFR # M1-D024-0100-A06-LN
- Zoro # G4445402
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 6 in |
Retracted Length | 10 1/4 in |
Overall Height | 2.89 in |
Overall Width | 1.5 in |
Wire Lead Length | 11.811 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 303 lbf, Stroke Length 5.906 in, Speed at Full Load 0.69 in/sec, Duty Cycle 50 Percent, Full Load Current 2.2 A, Retracted Length 10.24 in, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Not Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Includes Potentiometer Potentiometer Not Included, Housing Finish Anodized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- MRC Angular Contact Ball Brgs, #8016 (8016)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- AFTERMARKET Lube, Chain And Cable, Moly (A-CCL1112-AI)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 4 In (K2G10-115V-BR-04)
- WARNER LINEAR Linear Actuator, 12VDC, 2200 lb., 8 In (K2XG20-12V-08)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 6 In (K2G10-115V-BR-06)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 12 In (K2G10-12V-BR-12)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 6 In (K2G20-24V-BR-06)
- Warner Linear Linear Motion