Shop All Electro Mechanical Actuators
Warner Linear
B-Track Linear Actuator, 12VDC, 600 lb., 8 In
Mfr # K2G10-12V-BR-08
Zoro # G4455841
original price:
$1,020.99
13% off
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 600 lb
- Stroke Length 8 in
- Speed @ Rated Load 60 in/min
- Duty Cycle 50 %
- Voltage 12V DC
Product Information
- Brand Warner Linear
- MFR # K2G10-12V-BR-08
- Zoro # G4455841
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 8 in |
Retracted Length | 14 1/4 in |
Dimension B | 1.13 in |
Dimension D | 0.5 in |
Dimension G | 6.1 in |
Overall Width | 3.08 in |
Overall Height | 5.86 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 8 in, Speed at Full Load 0.9 in/sec, Duty Cycle 25 Percent, Full Load Current 25 A, Retracted Length 14.32 in, Gear Material Aluminum, Includes Capacitor Capacitor Not Included, Includes Clutch Clutch Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP65/IP69K, Housing Finish Powder Coated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 6 In (K2G20-24V-BR-06)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In (K2XG20-12V-06)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 18 In (K2G20-24V-BR-18)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In (K2XG20-24V-18)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2XG10-12V-06)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT225-1-100)
- Warner Linear Electro Mechanical Actuators