Shop All Electro Mechanical Actuators
Warner Linear
B-Track Linear Actuator, 115VAC, 600 lb., 18 In
Mfr # K2G10-115V-BR-18
Zoro # G4456024
product price: $1,396.99
/ea
Free Shipping & Returns
$1,396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 600 lb
- Stroke Length 18 in
- Speed @ Rated Load 60 in/min
- Duty Cycle 50 %
- Voltage 115V AC
Product Information
- Brand Warner Linear
- MFR # K2G10-115V-BR-18
- Zoro # G4456024
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 18 in |
Retracted Length | 29 in |
Dimension G | 6.1 in |
Dimension D | 0.5 in |
Dimension B | 1.13 in |
Wire Lead Length | 23.5 ft |
Overall Width | 3.08 in |
Overall Height | 6.16 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 115V AC, Nut Material Bronze, Load Capacity 3,000 lbf, Stroke Length 18 in, Speed at Full Load 0.9 in/sec, Duty Cycle 25 Percent, Full Load Current 5 A, Retracted Length 24.32 in, Gear Material Aluminum, Includes Capacitor Capacitor Included, Includes Clutch Clutch Included, Drive System Type Acme Screw, Motor Enclosure Design Totally Enclosed Non-Ventilated, Enclosure IP Rating IP54, Housing Finish Powder Coated, Frequency 50/60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158XT3E56HC, 1.5 HP, 1800 RPM, XPFC, 56HC FRAME, 230/460 VOLTS (00158XT3E56HC)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Ss (RC-075-SKW4H@90)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MASTER PNEUMATIC MOD CLEAN AIR PACKAGE 1/4 (BMFDFCFC70-2E9)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- WARNER LINEAR Linear Actuator, 230VAC, 2200 lb., 18 In (K2XG20-230V-18)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In (M1-D012-0100-A04-LN)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 18 In (K2G20-24V-BR-18)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS26-1B5TN-12)
- Warner Linear Electro Mechanical Actuators