Shop All Putty & Joint Knives, Spatulas, Scrapers
Warner
Full Putty Knife, Flex, 3"
Mfr # 90133
Zoro # G9073849
product price: $6.29
/ea
Sold in multiples of 5 for $31.45
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Includes Handle
- Features Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Blades have been hollow-ground thinner for maximum flexibility. Safe to use with chemical solvents
- Application Patching large cracks;Patching large holes
- Number of Pieces 1
Product Information
- Brand Warner
- MFR # 90133
- Zoro # G9073849
- UPC # 48661901335
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Includes | Handle |
Features | Comfortable soft grip ergonomic handle for extended usage periods;Professional quality tool;Full tang blade to prevent blade breakage;Tapered handle design making the tool easier to clean after usage;Flex blade works with heavier spackles and joint compounds;Blades have been hollow-ground thinner for maximum flexibility. Safe to use with chemical solvents |
Application | Patching large cracks;Patching large holes |
Number of Pieces | 1 |
Item | Full Flex Putty Knife,3" |
Description
Full Flex Putty Knife,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Half Round Double Cut Second File - Boxed (04729N)
- KO-KEN Socket set 6 Point 31 pieces 1/4 Sq. Drive (2257M)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- WARNER ProGrip 1-1/2 in. Flex Putty Knife (90108)
- WARNER Scraper, 6", Bent, Threaded Handle (657)
- WARNER 4" Floor Scraper, Steel Handle, 50‐9/16" overall length (not including blade) (693)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- WARNER Broad Knife, Flex, 6" (10326)
- ALLWAY 3 in. Stiff Wall Scraper (X3S)
- Warner Drywall and Plastering Tools