Shop All Brakes and Clutches
Warner Electric
Motor Mounting Kit
Mfr # 5370-101-079
Zoro # G3001144
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series UM-180
- Length (In.) 11 in
- Width (In.) 9 1/4 in
- Height (In.) 4 1/2 in
- Mounts On the Clutch/Brake
Product Information
- Brand Warner Electric
- MFR # 5370-101-079
- Zoro # G3001144
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 11 in |
Width (In.) | 9 1/4 in |
Height (In.) | 4 1/2 in |
Mount Hole Center-to-Center Length | 8 in |
Overall Length | 10.5 in |
Mount Hole Center-to-Center Width | 8.25 in |
Overall Height | 4.5 in |
Overall Width | 9.25 in |
Details
Item | Motor Mounting Kit |
For Use With | Series UM-180 |
Mounts | On the Clutch/Brake |
Product Type | Motor Mounting Kit |
Description
Motor Mounting Kit, Product Type Motor Mounting Kit, Overall Length 10.5 in, Overall Width 9.25 in, Overall Height 4.5 in, Input Voltage -, For Use With Series UM-180, Mount Hole Center-to-Center Length 8 in, Mount Hole Center-to-Center Width 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 5/8" ID Stainless Split Clamp Collar, Ss (G2SC-162-SS)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- DYNABRADE Drive Wheel (15118)
- AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Warner Electric Brakes and Clutches