Shop All Brakes and Clutches
Warner Electric
Conduit Box
Mfr # 5370-101-042
Zoro # G0674624
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Series 90V Clutch/Brakes
- Length (In.) 3 1/4 in
- Width (In.) 2 3/16 in
- Height (In.) 2 13/16 in
- Mounts On the Clutch/Brake
Product Information
- Brand Warner Electric
- MFR # 5370-101-042
- Zoro # G0674624
- UPC # 786582061812
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 3 1/4 in |
Width (In.) | 2 3/16 in |
Height (In.) | 2 13/16 in |
Overall Length | 3.25 in |
Overall Width | 2.19 in |
Overall Height | 2.81 in |
Details
Item | Conduit Box |
For Use With | All Series 90V Clutch/Brakes |
Mounts | On the Clutch/Brake |
Product Type | Conduit Box |
Description
Conduit Box, Product Type Conduit Box, Overall Length 3.25 in, Overall Width 2.19 in, Overall Height 2.81 in, Input Voltage -, Mounting Location Brake, Clutch, For Use With All Series 90V Clutch/Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6209V, 6200 Series Single Row Deep Groove Ball Bearing, 6209V (6209V)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- PACKARD Motor, 3.3In Dia, 1/25 Hp, 115V, 1550 RPM (40030)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel (5ZLP8)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Warner Electric Brakes and Clutches