Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 40 Ft-Lb, 90 VDC
Mfr # EP-500 90V
Zoro # G1107477
Free Shipping & Returns
$4,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 7/8 in
- Length (In.) 15.515 in
- Width (In.) 8 367/500 in
- Coil Volts 90
- Static Torque (Ft.-Lb.) 40
Product Information
- Brand Warner Electric
- MFR # EP-500 90V
- Zoro # G1107477
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 7/8 in |
Length (In.) | 15.515 in |
Width (In.) | 8 367/500 in |
Power Lead Length (In.) | Terminals |
Keyseat Size (In.) | 3/16 |
Shaft Diameter | 7/8 in |
Overall Length | 15.52 in |
Overall Width | 8.73 in |
Keyway Width | 3/16 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed, Static Torque 40 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, Shaft Diameter 7/8 in, Maximum Speed 4,000 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 15.52 in, Overall Width 8.73 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAC4-4F)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- STEARNS 182TC-256TC/UC 25LB-FT 480/575V-AC ELECTRIC BRAKE (1087031A0ENF)
- Warner Electric Brakes and Clutches