Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 40 Ft-Lb, 24 VDC
Mfr # EP-500 24V
Zoro # G2956466
Free Shipping & Returns
$4,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 7/8 in
- Length (In.) 15.515 in
- Width (In.) 8 367/500 in
- Coil Volts 24
- Static Torque (Ft.-Lb.) 40
Product Information
- Brand Warner Electric
- MFR # EP-500 24V
- Zoro # G2956466
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 7/8 in |
Length (In.) | 15.515 in |
Width (In.) | 8 367/500 in |
Power Lead Length (In.) | Terminals |
Keyseat Size (In.) | 3/16 |
Overall Length | 15.52 in |
Keyway Width | 3/16 in |
Overall Width | 8.73 in |
Shaft Diameter | 7/8 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 40 ft-lb, Horsepower @ RPM 1 hp @ 1725 RPM, Shaft Diameter 7/8 in, Maximum Speed 4,500 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Overall Length 15.52 in, Overall Width 8.73 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30196, Pressure Line, 10 micron, Outside-In (MF0058482)
- BROWNING 2 Groove Cast Iron FHP - Bushed Sheave - 2BK32H (2BK32H)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932358, Return Line, 40 micron, Outside-In (MF0426760)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- Warner Electric Brakes and Clutches