Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 30 Ft-Lb, 90 DC
Mfr # UM100-1020-90
Zoro # G2505273
product price: $2,344.99
/ea
Free Shipping & Returns
$2,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Length (In.) 6.75 in
- Shaft Dia. (In.) 5/8 in
- Width (In.) 6 3/4 in
- Static Torque (Ft.-Lb.) 30
Product Information
- Brand Warner Electric
- MFR # UM100-1020-90
- Zoro # G2505273
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Length (In.) | 6.75 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Shaft Diameter | 5/8 in |
Lead Length | 30 in |
Overall Width | 6.75 in |
Overall Length | 6.75 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Motor Frame Designation 56C NEMA, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- THOMSON Ball Screw, 1.000 In Dia, 24 In L, Steel (190-9104CTL24)
- D&D Timing Belt, 14M, 40 x 1890mm PL, T135 (1890-14M-40)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- Warner Electric Definite Purpose Motors