Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 30 Ft-Lb, 24 DC
Mfr # UM100-1020-24
Zoro # G1507764
product price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA C-Face Motor/Reducer
- Shaft Dia. (In.) 5/8 in
- Length (In.) 6.75 in
- Width (In.) 6 3/4 in
- Static Torque (Ft.-Lb.) 30
Product Information
- Brand Warner Electric
- MFR # UM100-1020-24
- Zoro # G1507764
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 6.75 in |
Width (In.) | 6 3/4 in |
Power Lead Length (In.) | 30 |
Overall Width | 6.75 in |
Overall Length | 6.75 in |
Shaft Diameter | 5/8 in |
Lead Length | 30 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Vented, Static Torque 30 ft-lb, Motor Frame Designation 56C NEMA, Shaft Diameter 5/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 6.75 in, Overall Width 6.75 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spherical Bearing 0833/0.837 (20649)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 90 DC (EM180-20-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- Warner Electric Brakes and Clutches