Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 1.25 Ft-Lb, 90 VDC
Mfr # EP-170 90V
Zoro # G3207355
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 3/8 in
- Length (In.) 6 in
- Width (In.) 3 1/4 in
- Coil Volts 90
- Static Torque (Ft.-Lb.) 1.25
Product Information
- Brand Warner Electric
- MFR # EP-170 90V
- Zoro # G3207355
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 3/8 in |
Length (In.) | 6 in |
Width (In.) | 3 1/4 in |
Power Lead Length (In.) | 18 |
Keyseat Size (In.) | 3/32 |
Shaft Diameter | 3/8 in |
Lead Length | 18 in |
Keyway Width | 3/32 in |
Overall Length | 6 in |
Overall Width | 3.25 in |
Description
Clutch/Brake, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Totally Enclosed, Static Torque 1.25 ft-lb, Horsepower @ RPM 1/8 hp @ 1725 RPM, Shaft Diameter 3/8 in, Maximum Speed 10,000 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Lead Length 18 in, Overall Length 6 in, Overall Width 3.25 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- COILHOSE PNEUMATICS 1/2" Automotive Connector 1/2" FPT (1302)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- MORSE Pb Series Cam Clutch, PB-8A CLUTCH 1.00B LH (PB-8A CLUTCH 1.00B LH)
- Warner Electric Brakes and Clutches