Shop All Brakes and Clutches
Warner Electric
Clutch/Brake, Torque 1.25 Ft-Lb, 24 VDC
Mfr # EP-170 24V
Zoro # G3276086
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 3/8 in
- Length (In.) 6 in
- Coil Volts 24
- Width (In.) 3 1/4 in
- Static Torque (Ft.-Lb.) 1.25
Product Information
- Brand Warner Electric
- MFR # EP-170 24V
- Zoro # G3276086
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 3/8 in |
Length (In.) | 6 in |
Width (In.) | 3 1/4 in |
Power Lead Length (In.) | 18 |
Keyseat Size (In.) | 3/32 |
Overall Length | 6 in |
Overall Width | 3.25 in |
Keyway Width | 3/32 in |
Shaft Diameter | 3/8 in |
Lead Length | 18 in |
Description
Clutch/Brake, Coil Voltage 24V DC, Operating Voltage 24V DC, Enclosure Type Totally Enclosed, Static Torque 1.25 ft-lb, Horsepower @ RPM 1/8 hp @ 1725 RPM, Shaft Diameter 3/8 in, Maximum Speed 10,000 RPM, Mounting Location Foot Mount, For Use With -, Includes Brake Input and Output Shafts and Foot Mounting, Clutch, Lead Length 18 in, Overall Length 6 in, Overall Width 3.25 in, Phase -, Service Factor -, Application Indexing, Load Cycling, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- SMC Y Branch, 1/8 in., TubexMNPT (KQ2U01-35AS)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 5.8 Ft-Lb, 90 VDC (EP-250 90V)
- WARNER ELECTRIC C-Face Clutch, Torque 16 Ft-Lb, 90 DC (UM50-1040)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- DAYTON Brake, Magnetic, Dripproof, Torque 3 Ft-Lb (2LYT7)
- Warner Electric Brakes and Clutches