Shop All Brakes and Clutches
Warner Electric
C-Face Clutch, Torque 95 Ft-Lb, 90 DC
Mfr # UM215-1040
Zoro # G2523211
product price: $3,699.99
/ea
Free Shipping & Returns
$3,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Face
- For Use With NEMA C-Face Motor/Reducer
- Shaft Dia. (In.) 1 3/8 in
- Length (In.) 9.375 in
- Width (In.) 10 in
Product Information
- Brand Warner Electric
- MFR # UM215-1040
- Zoro # G2523211
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Shaft Dia. (In.) | 1 3/8 in |
Length (In.) | 9.375 in |
Width (In.) | 10 in |
Power Lead Length (In.) | 30 |
Overall Length | 9.38 in |
Overall Width | 10 in |
Shaft Diameter | 1 3/8 in |
Lead Length | 30 in |
Description
Clutch, Clutch/Brake Type C-Face, Coil Voltage 90V DC, Operating Voltage 90V DC, Enclosure Type Vented, Static Torque 95 ft-lb, Motor Frame Designation 213TC NEMA, Shaft Diameter 1 3/8 in, Maximum Speed 3,600 RPM, Mounting Location NEMA C-Face Motor or Between Motor and Reducer, For Use With NEMA C-Face Motor/Reducer, Includes Mounting Hardware, Lead Length 30 in, Overall Length 9.38 in, Overall Width 10 in, Phase -, Service Factor -, Standards CSA Certified, UL Listed, Application -, Converts -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- DAYTON Brake, End Mount, Torque 3 Ft-Lb, Dripproof (5URA0)
- Warner Electric Definite Purpose Motors